Trigon Turning Insert, CVD Cermet
Mfr # WBMT15151RDPCCX
Zoro # G101774524
product price: $17.55
/eaSold in multiples of 10 for $175.50
Key Features
Insert Shape
80 Degree Trigon
Corner Radius
1/64 in
Hand
Right-Hand
Features
Insert for Boring, Internal Facing, 3 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBMT15151RDPCCX
Zoro #
G101774524
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
15151
Details
Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Hand
Right-Hand
Features
Insert for Boring, Internal Facing, 3 Cutting Edges, High strength for higher productivity. Excellent wear resistance built for long tool life
Chip-Breaker
Yes
Included Angle
80
Type
Turning
Coating
CVD
Grade
CCX
Insert Material
Cermet
Inscribed Circle
3/16 in
Insert Application
Boring,Internal Facing
Series
ISOI
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.