Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, CVD Cermet

  • Mfr # WNMG431XQCCX

  • Zoro # G801774077


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
80 Degree Trigon
Series
ISOI
Type
Turning
Inscribed Circle
1/2 in
Insert Size
431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG431XQCCX
Zoro #
G801774077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in

Details

Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Series
ISOI
Type
Turning
Inscribed Circle
1/2 in
Included Angle
80
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing
Chip-Breaker
Yes
Grade
CCX
Insert Material
Cermet
Coating
CVD

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.