Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, CVD Cermet

  • Mfr # WNMG432PQCCX

  • Zoro # G901773727


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
80 Degree Trigon
Corner Radius
1/32 in
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PQCCX
Zoro #
G901773727
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Thickness
3/16 in
Insert Size
432

Details

Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Grade
CCX
Series
ISOI
Coating
CVD
Insert Material
Cermet
Hand
Neutral
Inscribed Circle
1/2 in
Included Angle
80

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.