Zoro Homepage

Trigon Turning Insert, PVD Carbide

  • Mfr # WBGT12105MFPRPFPR1725

  • Zoro # G901774151


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Shape
80 Degree Trigon
Insert Size
12105
Insert Thickness
1/16 in
Coating
PVD
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT12105MFPRPFPR1725
Zoro #
G901774151
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
12105
Insert Thickness
1/16 in
Corner Radius
0.008 in

Details

Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Coating
PVD
Chip-Breaker
Yes
Hand
Right-Hand
Series
ISOI
Grade
PR1725
Insert Material
Carbide
Included Angle
80
Insert Application
Boring,Internal Facing
Inscribed Circle
5/32 in
Type
Turning

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.