Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon Turning Insert, PVD Carbide

  • Mfr # WBGT15151LFPR930

  • Zoro # G001863090


product price: $24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Grade
PR930
Inscribed Circle
3/16 in
Insert Shape
80 Degree Trigon
Insert Application
Boring,Internal Facing
Insert Size
15151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT15151LFPR930
Zoro #
G001863090
UPC #
-
Country of Origin
China

Dimensions

Insert Size
15151
Corner Radius
1/64 in
Insert Thickness
3/32 in

Details

Item
Trigon Turning Insert
Grade
PR930
Inscribed Circle
3/16 in
Insert Shape
80 Degree Trigon
Insert Application
Boring,Internal Facing
Included Angle
80
Chip-Breaker
Yes
Type
Turning
Series
ISOI
Hand
Left-Hand
Insert Material
Carbide
Coating
PVD

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.