Trigon Turning Insert, PVD Cermett
Mfr # WNMG431PV720
Zoro # G901774052
product price: $10.49
/eaSold in multiples of 10 for $104.90
Key Features
Insert Shape
80 Degree Trigon
Hand
Neutral
Coating
PVD
Grade
PV720
Insert Application
Boring,External Turning,Facing,Internal Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG431PV720
Zoro #
G901774052
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
3/16 in
Insert Size
431
Details
Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Hand
Neutral
Coating
PVD
Grade
PV720
Insert Application
Boring,External Turning,Facing,Internal Facing
Insert Material
Cermet
Inscribed Circle
1/2 in
Type
Turning
Included Angle
80
Series
ISOI
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.