Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNGT DLC

  • Mfr # WNGT080608FNAMPDL025

  • Zoro # G6315327


product price: $33.79
/ea
Sold in multiples of 10 for $337.90

Key Features

Insert Style
WNGT
Insert Shape
Trigon
Insert Size
080608
Insert Material
DLC
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGT080608FNAMPDL025
Zoro #
G6315327
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Thickness
0.262 in
Cutting Edge Length
8.00mm
Width
0.5520 in
Through Hole Inside Dia.
0.2440 in

Details

Item
Trigon Milling Insert
Insert Style
WNGT
Insert Shape
Trigon
Insert Material
DLC
Rake
Positive
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Insert Application
Milling
Cast Iron (K) Compatibility
No
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Grade
PDL025
Non Ferrous (N) Compatibility
Yes
ISO Number
WNGT080608FNAMPDL025
Mounting Style
Screw
Super Alloy (S) Compatibility
No
No. of Edges
3
ANSI Number
WNGT080608FNAMPDL025
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Inscribed Circle
0.5520 in
Coating
C
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Series
M-SIX (MFWN)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
3
Material - Machining
DLC
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Cutting Application
Milling
Chip-Breaker Style
On One Side
Chip-Breaker Code
AM
Shape
Trigon
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PDL025
Coating Process
CVD
Measurement System
Metric
ANSI Code
WNGT080608FNAMPDL025
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.