Zoro Homepage

Trigon WNMU Carbide

  • Mfr # WNMU080608ENGHPR1535

  • Zoro # G6312481


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGHPR1535
Zoro #
G6312481
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Through Hole Inside Dia.
0.2440 in
Thickness
0.262 in
Width
0.5520 in
Cutting Edge Length
8.00mm

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.