Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCET 110902MLF

  • Mfr # CCET110902MLFPR1535

  • Zoro # G7420535


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Diamond
Minimum Insert Width
0.1181"
Number of Ball Nose Inserts Used on Toolholder
1
Number of Counterbore Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET110902MLFPR1535
Zoro #
G7420535
UPC #
-
Country of Origin
Japan

Dimensions

Minimum Insert Width
0.1181"

Details

Item
Turning Insert,Diamond,CCET 110902MLF
Insert Shape
Diamond
Number of Ball Nose Inserts Used on Toolholder
1
Number of Counterbore Inserts
2

Description

Turning Insert,Diamond,CCET 110902MLF

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.