Zoro Homepage

Turning Insert, Diamond, CCET 14111LFSF

  • Mfr # CCET14111LFSFTN60

  • Zoro # G7967734


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
80 Degree Diamond
Insert Material
Cermet
Included Angle
80
Hand
Left-Hand
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET14111LFSFTN60
Zoro #
G7967734
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.071 in
Corner Radius
1/64 in
Insert Size
14111

Details

Item
Turning Insert,Diamond,CCET 14111LFSF
Insert Shape
80 Degree Diamond
Insert Material
Cermet
Included Angle
80
Hand
Left-Hand
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Inscribed Circle
0.169 in
Grade
TN60
Type
Turning
Series
ISOI
Chip-Breaker
Yes
Coating
Uncoated

Description

Turning Insert,Diamond,CCET 14111LFSF

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.