Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCET 21502MFRUS

  • Mfr # CCET21502MFRUSFPR1225

  • Zoro # G7983326


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
80 Degree Diamond
Grade
PR1225
Corner Radius
0.004 in
Coating
PVD
Insert Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET21502MFRUSFPR1225
Zoro #
G7983326
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.004 in
Insert Thickness
3/32 in
Insert Size
21502

Details

Item
Turning Insert,Diamond,CCET 21502MFRUS
Insert Shape
80 Degree Diamond
Grade
PR1225
Coating
PVD
Hand
Right-Hand
Inscribed Circle
1/4 in
Insert Material
Carbide
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Type
Turning
Included Angle
80
Series
ISOI
Chip-Breaker
Yes

Description

Turning Insert,Diamond,CCET 21502MFRUS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.