Zoro Homepage

Turning Insert, Diamond, CCGT 141105SE K

  • Mfr # CCGT141105SEKPD001

  • Zoro # G7990597


product price: $47.29
/ea

Key Features

Insert Shape
80 Degree Diamond
Coating
Uncoated
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Insert Material
PCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT141105SEKPD001
Zoro #
G7990597
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.071 in
Insert Size
141105
Corner Radius
0.008 in

Details

Item
Turning Insert,Diamond,CCGT 141105SE K
Insert Shape
80 Degree Diamond
Coating
Uncoated
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Insert Material
PCD
Included Angle
80
Inscribed Circle
0.169 in
Type
Turning
Grade
KPD001
Series
ISOI

Description

Turning Insert,Diamond,CCGT 141105SE K

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.