Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCGT 21502 TN62

  • Mfr # CCGT21502TN620

  • Zoro # G7417674


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
80 Degree Diamond
Grade
TN620
Insert Thickness
3/32 in
Coating
Uncoated
Corner Radius
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21502TN620
Zoro #
G7417674
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in
Corner Radius
0.004 in
Insert Size
21502

Details

Item
Turning Insert,Diamond,CCGT 21502 TN62
Insert Shape
80 Degree Diamond
Grade
TN620
Coating
Uncoated
Insert Material
Cermet
Inscribed Circle
1/4 in
Series
ISOI
Included Angle
80
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Type
Turning
Hand
Neutral

Description

Turning Insert,Diamond,CCGT 21502 TN62

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.