
Turning Insert, Diamond, CCMT 3251HQ PR1
Mfr # CCMT3251HQPR1535
Zoro # G7420718
product price: $12.25
/eaSold in multiples of 10 for $122.50
Key Features
Insert Shape
80 Degree Diamond
Hand
Neutral
Insert Size
3251
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT3251HQPR1535
Zoro #
G7420718
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
5/32 in
Details
Item
Turning Insert,Diamond,CCMT 3251HQ PR1
Insert Shape
80 Degree Diamond
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Grade
PR1535
Coating
PVD
Insert Material
Carbide
Series
ISOI
Type
Turning
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Description
Turning Insert,Diamond,CCMT 3251HQ PR1
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.