Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCMT 3252HQ PR1

  • Mfr # CCMT3252HQPR1535

  • Zoro # G7420763


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
80 Degree Diamond
Grade
PR1535
Insert Material
Carbide
Coating
PVD
Insert Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252HQPR1535
Zoro #
G7420763
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
5/32 in
Insert Size
3252
Corner Radius
1/32 in

Details

Item
Turning Insert,Diamond,CCMT 3252HQ PR1
Insert Shape
80 Degree Diamond
Grade
PR1535
Insert Material
Carbide
Coating
PVD
Type
Turning
Chip-Breaker
Yes
Hand
Neutral
Included Angle
80
Inscribed Circle
3/8 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI

Description

Turning Insert,Diamond,CCMT 3252HQ PR1

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.