Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCMW 141105SE K

  • Mfr # CCMW141105SEKBN510

  • Zoro # G7975538


product price: $51.79
/ea

Key Features

Insert Shape
80 Degree Diamond
Grade
KBN510
Included Angle
80
Inscribed Circle
0.169 in
Insert Application
Boring,External Turning,Facing,Internal Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW141105SEKBN510
Zoro #
G7975538
UPC #
-
Country of Origin
Ireland

Dimensions

Corner Radius
0.008 in
Insert Thickness
0.071 in
Insert Size
141105

Details

Item
Turning Insert,Diamond,CCMW 141105SE K
Insert Shape
80 Degree Diamond
Grade
KBN510
Included Angle
80
Inscribed Circle
0.169 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI
Insert Material
CBN
Type
Turning
Hand
Neutral
Coating
Uncoated

Description

Turning Insert,Diamond,CCMW 141105SE K

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.