Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCMW 3251S00435

  • Mfr # CCMW3251S00435METKBN25M

  • Zoro # G7980499


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degree Diamond
Insert Material
CBN
Type
Turning
Hand
Neutral
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW3251S00435METKBN25M
Zoro #
G7980499
UPC #
-
Country of Origin
Ireland

Dimensions

Insert Size
3251
Insert Thickness
5/32 in
Corner Radius
1/64 in

Details

Item
Turning Insert,Diamond,CCMW 3251S00435
Insert Shape
80 Degree Diamond
Insert Material
CBN
Type
Turning
Hand
Neutral
Inscribed Circle
3/8 in
Grade
KBN25M
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI
Included Angle
80
Coating
PVD

Description

Turning Insert,Diamond,CCMW 3251S00435

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.