Zoro Homepage

Turning Insert, Diamond, CCMW 3252T00315

  • Mfr # CCMW3252T00315MEKBN35M

  • Zoro # G7981899


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degree Diamond
Insert Size
3252
Corner Radius
1/32 in
Coating
PVD
Grade
KBN35M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW3252T00315MEKBN35M
Zoro #
G7981899
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
5/32 in

Details

Item
Turning Insert,Diamond,CCMW 3252T00315
Insert Shape
80 Degree Diamond
Coating
PVD
Grade
KBN35M
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
3/8 in
Hand
Neutral
Type
Turning
Included Angle
80
Insert Material
Honeycomb CBN
Series
ISOI

Description

Turning Insert,Diamond,CCMW 3252T00315

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.