Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CNGA 433T00515M

  • Mfr # CNGA433T00515MEKBN475

  • Zoro # G7419458


product price: $72.75
/ea

Key Features

Insert Shape
80 Degree Diamond
Insert Thickness
3/16 in
Hand
Neutral
Corner Radius
3/64 in
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA433T00515MEKBN475
Zoro #
G7419458
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Corner Radius
3/64 in
Insert Size
433

Details

Item
Turning Insert,Diamond,CNGA 433T00515M
Insert Shape
80 Degree Diamond
Hand
Neutral
Included Angle
80
Coating
Uncoated
Series
ISOI
Insert Material
CBN
Type
Turning
Grade
KBN475
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
1/2 in

Description

Turning Insert,Diamond,CNGA 433T00515M

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.