
Turning Insert, Diamond, CNMG 431PQ TN61
Mfr # CNMG431PQTN610
Zoro # G7422626
product price: $8.95
/eaSold in multiples of 10 for $89.50
Key Features
Insert Shape
80 Degree Diamond
Inscribed Circle
1/2 in
Grade
TN610
Type
Turning
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG431PQTN610
Zoro #
G7422626
UPC #
-
Country of Origin
United States
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/64 in
Insert Size
431
Details
Item
Turning Insert,Diamond,CNMG 431PQ TN61
Insert Shape
80 Degree Diamond
Inscribed Circle
1/2 in
Grade
TN610
Type
Turning
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing
Hand
Neutral
Coating
Uncoated
Included Angle
80
Series
ISOI
Insert Material
Cermet
Description
Turning Insert,Diamond,CNMG 431PQ TN61
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.