Zoro Homepage

Turning Insert, Diamond, CNMG 432PG PV71

  • Mfr # CNMG432PGPV710

  • Zoro # G7421226


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
80 Degree Diamond
Insert Material
Cermet
Chip-Breaker
Yes
Insert Thickness
3/16 in
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432PGPV710
Zoro #
G7421226
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
432

Details

Item
Turning Insert,Diamond,CNMG 432PG PV71
Insert Shape
80 Degree Diamond
Insert Material
Cermet
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Grade
PV710
Coating
PVD
Hand
Neutral
Series
ISOI
Included Angle
80

Description

Turning Insert,Diamond,CNMG 432PG PV71

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.