
Turning Insert, Diamond, CNMG 433PP TN61
Mfr # CNMG433PPTN610
Zoro # G7422653
product price: $8.75
/eaSold in multiples of 10 for $87.50
Key Features
Insert Shape
80 Degree Diamond
Included Angle
80
Grade
TN610
Corner Radius
3/64 in
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG433PPTN610
Zoro #
G7422653
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3/64 in
Insert Thickness
3/16 in
Insert Size
433
Details
Item
Turning Insert,Diamond,CNMG 433PP TN61
Insert Shape
80 Degree Diamond
Included Angle
80
Grade
TN610
Type
Turning
Hand
Neutral
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Coating
Uncoated
Series
ISOI
Insert Material
Cermet
Description
Turning Insert,Diamond,CNMG 433PP TN61
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.