Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CPMH 321HQ CA65

  • Mfr # CPMH321HQCA6525

  • Zoro # G7977927


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
80 Degree Diamond
Chip-Breaker
Yes
Insert Application
Boring,Internal Facing
Inscribed Circle
3/8 in
Insert Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321HQCA6525
Zoro #
G7977927
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Corner Radius
1/64 in
Insert Size
321

Details

Item
Turning Insert,Diamond,CPMH 321HQ CA65
Insert Shape
80 Degree Diamond
Chip-Breaker
Yes
Insert Application
Boring,Internal Facing
Inscribed Circle
3/8 in
Series
ISOI
Hand
Neutral
Included Angle
80
Type
Turning
Insert Material
Carbide
Grade
CA6525
Coating
CVD

Description

Turning Insert,Diamond,CPMH 321HQ CA65

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.