
Turning Insert, Diamond, CPMT 3205PP PV7
Mfr # CPMT3205PPPV710
Zoro # G7423904
product price: $8.39
/eaSold in multiples of 10 for $83.90
Key Features
Insert Shape
80 Degree Diamond
Type
Turning
Insert Thickness
1/8 in
Inscribed Circle
3/8 in
Insert Application
Boring,Internal Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPMT3205PPPV710
Zoro #
G7423904
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/8 in
Corner Radius
0.008 in
Insert Size
3205
Details
Item
Turning Insert,Diamond,CPMT 3205PP PV7
Insert Shape
80 Degree Diamond
Type
Turning
Inscribed Circle
3/8 in
Insert Application
Boring,Internal Facing
Included Angle
80
Grade
PV710
Chip-Breaker
Yes
Series
ISOI
Coating
PVD
Hand
Neutral
Insert Material
Cermet
Description
Turning Insert,Diamond,CPMT 3205PP PV7
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.