Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DCET 32505MFLUS

  • Mfr # DCET32505MFLUSFPR1225

  • Zoro # G7983649


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
55 Degree Diamond
Inscribed Circle
3/8 in
Coating
PVD
Hand
Left-Hand
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCET32505MFLUSFPR1225
Zoro #
G7983649
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.008 in
Insert Thickness
5/32 in
Insert Size
32505

Details

Item
Turning Insert,Diamond,DCET 32505MFLUS
Insert Shape
55 Degree Diamond
Inscribed Circle
3/8 in
Coating
PVD
Hand
Left-Hand
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Type
Turning
Included Angle
55
Grade
PR1225
Insert Material
Carbide
Series
ISOI
Chip-Breaker
Yes

Description

Turning Insert,Diamond,DCET 32505MFLUS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.