Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DCET 32505MFRJ

  • Mfr # DCET32505MFRJTN610

  • Zoro # G7424306


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
55 Degree Diamond
Type
Turning
Grade
TN610
Hand
Right-Hand
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET32505MFRJTN610
Zoro #
G7424306
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.008 in
Insert Size
32505
Insert Thickness
5/32 in

Details

Item
Turning Insert,Diamond,DCET 32505MFRJ
Insert Shape
55 Degree Diamond
Type
Turning
Grade
TN610
Hand
Right-Hand
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Insert Material
Cermet
Included Angle
55
Series
ISOI
Coating
Uncoated

Description

Turning Insert,Diamond,DCET 32505MFRJ

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.