Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DCGT 21505MPCK

  • Mfr # DCGT21505MPCKPR1225

  • Zoro # G7983956


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
55 Degree Diamond
Coating
PVD
Type
Turning
Insert Material
Carbide
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21505MPCKPR1225
Zoro #
G7983956
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.008 in
Insert Thickness
3/32 in
Insert Size
21505

Details

Item
Turning Insert,Diamond,DCGT 21505MPCK
Insert Shape
55 Degree Diamond
Coating
PVD
Type
Turning
Insert Material
Carbide
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Included Angle
55
Inscribed Circle
1/4 in
Hand
Neutral
Series
ISOI
Chip-Breaker
Yes
Grade
PR1225

Description

Turning Insert,Diamond,DCGT 21505MPCK

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.