
Turning Insert, Diamond, DCGT 3251 TN610
Mfr # DCGT3251TN610
Zoro # G7424297
product price: $16.35
/eaSold in multiples of 10 for $163.50
Key Features
Insert Shape
55 Degree Diamond
Corner Radius
1/64 in
Insert Material
Cermet
Insert Thickness
5/32 in
Grade
TN610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCGT3251TN610
Zoro #
G7424297
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Thickness
5/32 in
Insert Size
3251
Details
Item
Turning Insert,Diamond,DCGT 3251 TN610
Insert Shape
55 Degree Diamond
Insert Material
Cermet
Grade
TN610
Type
Turning
Inscribed Circle
3/8 in
Coating
Uncoated
Included Angle
55
Insert Application
Back Boring,Copying,External Turning,Sub-Spindle
Series
ISOI
Hand
Neutral
Description
Turning Insert,Diamond,DCGT 3251 TN610
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.