
Turning Insert, Diamond, DCMT 2152GK TN6
Mfr # DCMT2152GKTN610
Zoro # G9733195
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
Insert Shape
55 Degree Diamond
Hand
Neutral
Inscribed Circle
1/4 in
Insert Size
2152
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT2152GKTN610
Zoro #
G9733195
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
2152
Insert Thickness
3/32 in
Corner Radius
1/32 in
Details
Item
Turning Insert,Diamond,DCMT 2152GK TN6
Insert Shape
55 Degree Diamond
Hand
Neutral
Inscribed Circle
1/4 in
Coating
Uncoated
Insert Material
Cermet
Grade
TN610
Chip-Breaker
Yes
Included Angle
55
Series
ISOI
Insert Application
Back Boring,Copying,External Turning
Type
Turning
Description
Turning Insert,Diamond,DCMT 2152GK TN6
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.