Zoro Homepage

Turning Insert, Diamond, DCMT 32505GK PV

  • Mfr # DCMT32505GKPV710

  • Zoro # G7421348


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
55 Degree Diamond
Included Angle
55
Insert Size
32505
Chip-Breaker
Yes
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505GKPV710
Zoro #
G7421348
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32505
Corner Radius
0.008 in
Insert Thickness
5/32 in

Details

Item
Turning Insert,Diamond,DCMT 32505GK PV
Insert Shape
55 Degree Diamond
Included Angle
55
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Grade
PV710
Coating
PVD
Insert Application
Back Boring,Copying,External Turning
Hand
Neutral
Type
Turning
Insert Material
Cermet
Series
ISOI

Description

Turning Insert,Diamond,DCMT 32505GK PV

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.