
Turning Insert, Diamond, DCMT 32505GK TN
Mfr # DCMT32505GKTN610
Zoro # G7423816
product price: $10.85
/eaSold in multiples of 10 for $108.50
Key Features
Insert Shape
55 Degree Diamond
Corner Radius
0.008 in
Grade
TN610
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT32505GKTN610
Zoro #
G7423816
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.008 in
Insert Size
32505
Insert Thickness
5/32 in
Details
Item
Turning Insert,Diamond,DCMT 32505GK TN
Insert Shape
55 Degree Diamond
Grade
TN610
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning
Coating
Uncoated
Series
ISOI
Inscribed Circle
3/8 in
Type
Turning
Insert Material
Cermet
Included Angle
55
Hand
Neutral
Description
Turning Insert,Diamond,DCMT 32505GK TN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.