Zoro Homepage

Turning Insert, Diamond, DCMW 2151T00315

  • Mfr # DCMW2151T00315MEKBN25M

  • Zoro # G7980413


product price: $72.75
/ea

Key Features

Insert Shape
55 Degree Diamond
Coating
PVD
Grade
KBN25M
Insert Material
CBN
Insert Size
2151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW2151T00315MEKBN25M
Zoro #
G7980413
UPC #
-
Country of Origin
Ireland

Dimensions

Insert Size
2151
Insert Thickness
3/32 in
Corner Radius
1/64 in

Details

Item
Turning Insert,Diamond,DCMW 2151T00315
Insert Shape
55 Degree Diamond
Coating
PVD
Grade
KBN25M
Insert Material
CBN
Insert Application
Back Boring,Copying,External Turning
Inscribed Circle
1/4 in
Hand
Neutral
Series
ISOI
Included Angle
55
Type
Turning

Description

Turning Insert,Diamond,DCMW 2151T00315

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.