
Turning Insert, Diamond, DNGA 441T00825
Mfr # DNGA441T00825PT600M
Zoro # G7980273
product price: $37.85
/eaSold in multiples of 10 for $378.50
Key Features
Insert Shape
55 Degree Diamond
Type
Turning
Corner Radius
1/64 in
Insert Material
Ceramic
Coating
PVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNGA441T00825PT600M
Zoro #
G7980273
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Size
441
Insert Thickness
1/4 in
Details
Item
Turning Insert,Diamond,DNGA 441T00825
Insert Shape
55 Degree Diamond
Type
Turning
Insert Material
Ceramic
Coating
PVD
Insert Application
Boring,Copying,External Turning
Included Angle
55
Inscribed Circle
1/2 in
Hand
Neutral
Grade
PT600M
Series
ISOI
Description
Turning Insert,Diamond,DNGA 441T00825
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.