Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DNMG 431CQ TN61

  • Mfr # DNMG431CQTN610

  • Zoro # G7422757


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
55 Degree Diamond
Insert Thickness
3/16 in
Grade
TN610
Included Angle
55
Insert Size
431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431CQTN610
Zoro #
G7422757
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Insert Size
431
Corner Radius
1/64 in

Details

Item
Turning Insert,Diamond,DNMG 431CQ TN61
Insert Shape
55 Degree Diamond
Grade
TN610
Included Angle
55
Type
Turning
Insert Application
Boring,Copying,External Turning
Inscribed Circle
1/2 in
Insert Material
Cermet
Hand
Neutral
Chip-Breaker
Yes
Coating
Uncoated
Series
ISOI

Description

Turning Insert,Diamond,DNMG 431CQ TN61

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.