Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DNMG 432PG TN62

  • Mfr # DNMG432PGTN620

  • Zoro # G7416615


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Corner Radius
1/32 in
Grade
TN620
Insert Size
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432PGTN620
Zoro #
G7416615
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Size
432
Insert Thickness
3/16 in

Details

Item
Turning Insert,Diamond,DNMG 432PG TN62
Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Grade
TN620
Included Angle
55
Insert Material
Cermet
Insert Application
Boring,Copying,External Turning
Coating
Uncoated
Hand
Neutral
Series
ISOI
Type
Turning
Inscribed Circle
1/2 in

Description

Turning Insert,Diamond,DNMG 432PG TN62

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.