Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DNMG 442KG CA31

  • Mfr # DNMG442KGCA310

  • Zoro # G7424717


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
55 Degree Diamond
Type
Turning
Insert Size
442
Coating
CVD
Corner Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442KGCA310
Zoro #
G7424717
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
1/4 in

Details

Item
Turning Insert,Diamond,DNMG 442KG CA31
Insert Shape
55 Degree Diamond
Type
Turning
Coating
CVD
Chip-Breaker
Yes
Insert Material
Carbide
Series
ISOI
Grade
CA310
Hand
Neutral
Included Angle
55
Inscribed Circle
1/2 in
Insert Application
Boring,Copying,External Turning

Description

Turning Insert,Diamond,DNMG 442KG CA31

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.