Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DNMG 443GC CA32

  • Mfr # DNMG443GCCA320

  • Zoro # G7427036


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
55 Degree Diamond
Insert Size
443
Corner Radius
3/64 in
Series
ISOI
Insert Application
Boring,Copying,External Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG443GCCA320
Zoro #
G7427036
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
1/4 in

Details

Item
Turning Insert,Diamond,DNMG 443GC CA32
Insert Shape
55 Degree Diamond
Series
ISOI
Insert Application
Boring,Copying,External Turning
Grade
CA320
Coating
CVD
Type
Turning
Inscribed Circle
1/2 in
Hand
Neutral
Chip-Breaker
Yes
Included Angle
55
Insert Material
Carbide

Description

Turning Insert,Diamond,DNMG 443GC CA32

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.