Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, DNMG 443KG CA31

  • Mfr # DNMG443KGCA310

  • Zoro # G7424744


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Insert Thickness
1/4 in
Type
Turning
Insert Application
Boring,Copying,External Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG443KGCA310
Zoro #
G7424744
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/4 in
Corner Radius
3/64 in
Insert Size
443

Details

Item
Turning Insert,Diamond,DNMG 443KG CA31
Insert Shape
55 Degree Diamond
Chip-Breaker
Yes
Type
Turning
Insert Application
Boring,Copying,External Turning
Insert Material
Carbide
Coating
CVD
Inscribed Circle
1/2 in
Included Angle
55
Grade
CA310
Series
ISOI
Hand
Neutral

Description

Turning Insert,Diamond,DNMG 443KG CA31

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.