
Turning Insert, Diamond, DNMG 443PP PV71
Mfr # DNMG443PPPV710
Zoro # G7421725
product price: $18.69
/eaSold in multiples of 10 for $186.90
Key Features
Insert Shape
55 Degree Diamond
Insert Material
Cermet
Type
Turning
Grade
PV710
Corner Radius
3/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG443PPPV710
Zoro #
G7421725
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
3/64 in
Insert Size
443
Insert Thickness
1/4 in
Details
Item
Turning Insert,Diamond,DNMG 443PP PV71
Insert Shape
55 Degree Diamond
Insert Material
Cermet
Type
Turning
Grade
PV710
Included Angle
55
Chip-Breaker
Yes
Hand
Neutral
Inscribed Circle
1/2 in
Insert Application
Boring,Copying,External Turning
Coating
PVD
Series
ISOI
Description
Turning Insert,Diamond,DNMG 443PP PV71
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.