Turning Insert, Diamond, DNMM 431MSE KPD
Mfr # DNMM431MSEKPD001
Zoro # G7967865
product price: $52.59
/eaKey Features
Insert Shape
55 Degree Diamond
Insert Application
Boring,Copying,External Turning
Included Angle
55
Hand
Neutral
Corner Radius
1/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMM431MSEKPD001
Zoro #
G7967865
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
1/64 in
Insert Size
431
Insert Thickness
3/16 in
Details
Item
Diamond Turning Insert
Insert Shape
55 Degree Diamond
Insert Application
Boring,Copying,External Turning
Included Angle
55
Hand
Neutral
Coating
Uncoated
Insert Material
PCD
Type
Turning
Grade
KPD001
Inscribed Circle
1/2 in
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.