Turning Insert, Diamond, DNMM 432M KPD00
Mfr # DNMM432MKPD001
Zoro # G7967786
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
55 Degree Diamond
Inscribed Circle
1/2 in
Type
Turning
Coating
Uncoated
Grade
KPD001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMM432MKPD001
Zoro #
G7967786
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
1/32 in
Insert Thickness
3/16 in
Insert Size
432
Details
Item
Diamond Turning Insert
Insert Shape
55 Degree Diamond
Inscribed Circle
1/2 in
Type
Turning
Coating
Uncoated
Grade
KPD001
Insert Application
Boring,Copying,External Turning
Included Angle
55
Hand
Neutral
Insert Material
PCD
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.