Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VBGT 2202MLY PR

  • Mfr # VBGT2202MLYPR1225

  • Zoro # G7984358


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
35 Degree Diamond
Included Angle
35
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2202MLYPR1225
Zoro #
G7984358
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2202
Corner Radius
0.004 in
Insert Thickness
1/8 in

Details

Item
Turning Insert,Diamond,VBGT 2202MLY PR
Insert Shape
35 Degree Diamond
Included Angle
35
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Type
Turning
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Hand
Left-Hand
Grade
PR1225
Insert Material
Carbide
Series
ISOI

Description

Turning Insert,Diamond,VBGT 2202MLY PR

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.