
Turning Insert, Diamond, VBGT 222MRY PR1
Mfr # VBGT222MRYPR1225
Zoro # G3649780
product price: $17.59
/eaSold in multiples of 10 for $175.90
Key Features
Insert Shape
35 Degree Diamond
Coating
PVD
Corner Radius
1/32 in
Insert Material
Carbide
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBGT222MRYPR1225
Zoro #
G3649780
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
1/32 in
Insert Size
222
Insert Thickness
1/8 in
Details
Item
Turning Insert,Diamond,VBGT 222MRY PR1
Insert Shape
35 Degree Diamond
Coating
PVD
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Inscribed Circle
1/4 in
Type
Turning
Hand
Right-Hand
Included Angle
35
Grade
PR1225
Series
ISOI
Description
Turning Insert,Diamond,VBGT 222MRY PR1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.