Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VBMT 2205VF PV7

  • Mfr # VBMT2205VFPV710

  • Zoro # G8675360


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
35 Degree Diamond
Insert Thickness
1/8 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Coating
PVD
Included Angle
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT2205VFPV710
Zoro #
G8675360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Insert Size
2205
Corner Radius
0.008 in

Details

Item
Turning Insert,Diamond,VBMT 2205VF PV7
Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Coating
PVD
Included Angle
35
Type
Turning
Grade
PV710
Chip-Breaker
Yes
Insert Material
Cermet
Inscribed Circle
1/4 in
Hand
Neutral
Series
ISOI

Description

Turning Insert,Diamond,VBMT 2205VF PV7

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.