Turning Insert, Diamond, VBMT 221 KPD010
Mfr # VBMT221KPD010
Zoro # G7967506
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degree Diamond
Included Angle
35
Grade
KPD010
Corner Radius
1/64 in
Insert Material
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT221KPD010
Zoro #
G7967506
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
1/64 in
Insert Thickness
1/8 in
Insert Size
221
Details
Item
Diamond Turning Insert
Insert Shape
35 Degree Diamond
Included Angle
35
Grade
KPD010
Insert Material
PCD
Type
Turning
Coating
Uncoated
Hand
Neutral
Inscribed Circle
1/4 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.