Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VBMT 221HQ TN62

  • Mfr # VBMT221HQTN620

  • Zoro # G7417263


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
35 Degree Diamond
Hand
Neutral
Chip-Breaker
Yes
Insert Thickness
1/8 in
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT221HQTN620
Zoro #
G7417263
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
1/8 in
Insert Size
221
Corner Radius
1/64 in

Details

Item
Turning Insert,Diamond,VBMT 221HQ TN62
Insert Shape
35 Degree Diamond
Hand
Neutral
Chip-Breaker
Yes
Inscribed Circle
1/4 in
Series
ISOI
Insert Material
Cermet
Coating
Uncoated
Included Angle
35
Grade
TN620
Type
Turning
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting

Description

Turning Insert,Diamond,VBMT 221HQ TN62

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.