
Turning Insert, Diamond, VBMT 222HQ TN62
Mfr # VBMT222HQTN620
Zoro # G7417184
product price: $14.29
/eaSold in multiples of 10 for $142.90
Key Features
Insert Shape
35 Degree Diamond
Series
ISOI
Coating
Uncoated
Insert Size
222
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT222HQTN620
Zoro #
G7417184
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
222
Insert Thickness
1/8 in
Corner Radius
1/32 in
Details
Item
Turning Insert,Diamond,VBMT 222HQ TN62
Insert Shape
35 Degree Diamond
Series
ISOI
Coating
Uncoated
Insert Material
Cermet
Included Angle
35
Inscribed Circle
1/4 in
Grade
TN620
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Chip-Breaker
Yes
Type
Turning
Hand
Neutral
Description
Turning Insert,Diamond,VBMT 222HQ TN62
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.