Zoro Homepage

Turning Insert, Diamond, VBMT 3305VF TN6

  • Mfr # VBMT3305VFTN610

  • Zoro # G7423475


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
35 Degree Diamond
Coating
Uncoated
Included Angle
35
Corner Radius
0.008 in
Grade
TN610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT3305VFTN610
Zoro #
G7423475
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.008 in
Insert Size
3305
Insert Thickness
3/16 in

Details

Item
Turning Insert,Diamond,VBMT 3305VF TN6
Insert Shape
35 Degree Diamond
Coating
Uncoated
Included Angle
35
Grade
TN610
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Hand
Neutral
Insert Material
Cermet
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Type
Turning
Series
ISOI

Description

Turning Insert,Diamond,VBMT 3305VF TN6

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.