
Turning Insert, Diamond, VBMT 331VF PV71
Mfr # VBMT331VFPV710
Zoro # G7422127
product price: $18.59
/eaSold in multiples of 10 for $185.90
Key Features
Insert Shape
35 Degree Diamond
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Corner Radius
1/64 in
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBMT331VFPV710
Zoro #
G7422127
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1/64 in
Insert Size
331
Insert Thickness
3/16 in
Details
Item
Turning Insert,Diamond,VBMT 331VF PV71
Insert Shape
35 Degree Diamond
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Chip-Breaker
Yes
Grade
PV710
Included Angle
35
Series
ISOI
Hand
Neutral
Type
Turning
Insert Material
Cermet
Inscribed Circle
3/8 in
Description
Turning Insert,Diamond,VBMT 331VF PV71
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.