Zoro Homepage

Turning Insert, Diamond, VBMT 332 KPD001, Diamond, 0.007"

  • Mfr # VBMT332KPD001

  • Zoro # G7968863


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Corner Radius
0.007"
Cutting Diameter
5/8"
Cutter Pitch
Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332KPD001
Zoro #
G7968863
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.007"
Cutting Diameter
5/8"

Details

Item
Turning Insert,Diamond,VBMT 332 KPD001
Insert Shape
Diamond
Cutter Pitch
Standard Pitch

Description

Turning Insert,Diamond,VBMT 332 KPD001

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.